Kissler RBK2823 Rebuild Kit For Central Brass Shower Valves
Write a Review
|
Questions & Answers (0)
Product Description
Rebuild Kit for Central Brass Shower Valves, Includes All Stems, Trim, Washers to rebuild your Existing Valve Body.
PRICE
$64.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shower Valve Rebuild Kit |
| Includes | Stems, Trim, Washers, 3 Handles |
| Material | Chrome |
| Description | Rebuild Kit For Central Brass Shower Valves |
| Color | Black |
| Manufacturers Part Number | RBK2823 |
| For Use With | Central Brass Shower Valves |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |