Ergodyne® ProFlex® 1100SF Standard Back Support, Small, Black
|
Questions & Answers (0)
Product Description
Ergodyne® Extra Large (25"- 30") ProFlex® 1100SF Standard Back Support. Patented non-conductive Sticky Fingers® stays. Innovative Power Panel Positioners. Durable 280D spandex body material. Adjustable, detachable suspenders. Stretchable bias binding with zig-zag stitching. Black color.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Size | S |
| Waist Size | 25 - 30 in |
Product Details
| Type | Standard Back Support |
| Color | Black |
| Series | ProFlex® 1100SF |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Spandex |
| Package Quantity | 1 |
| Description | Standard Back Support W/ Sticky Fingers® Stays |
| Manufacturers Part Number | 11602 |
| Brand | Ergodyne |