Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305336

MPN #: 11286

Ergodyne® ProFlex® 2000SF High-Performance Back Support, Black, 2XL

Product Description
ProFlex® 2000SF High-Performance Back Support, Black, 2-X-Large

High-Performance Back Support: Simply the best performing back support available
  • Patented non-conductive Sticky Fingers® stays
  • Patented V-shaped design
  • Patented power panel positioners
  • 840D spandex body material
  • Stretchable bias binding with zig-zag stitching
  • Black


PRICE
$45.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
45.95
Buy 6 units - 10 units
43.95Save $2.00 (4%)
Buy 11+ units
42.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Size2XL
Waist Size42 - 46 in

Product Details

TypeHigh-Performance Back Support
ColorBlack
SeriesProFlex® 2000SF
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialSpandex
Package Quantity1
DescriptionHigh-Performance Back Support W/ Sticky Fingers® Stays
Manufacturers Part Number11286
BrandErgodyne