Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, XL, Black
|
Questions & Answers (0)
Product Description
Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, X-Large, Black
Economical spandex body. Non-conductive polypropylene stays. 280D spandex body material. Adjustable, detachable suspenders. Stretchable bias binding with zig-zag stitching. Rubber track webbing. Black color. Size X-Large. Fits waist size 38" - 42"
Economical spandex body. Non-conductive polypropylene stays. 280D spandex body material. Adjustable, detachable suspenders. Stretchable bias binding with zig-zag stitching. Rubber track webbing. Black color. Size X-Large. Fits waist size 38" - 42"
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Size | XL |
| Waist Size | 38 - 42 in |
Product Details
| Type | Back Support W/Rubber Track Webbing |
| Color | Black |
| Series | ProFlex® 100 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Spandex |
| Package Quantity | 1 |
| Description | Economy Back Support W/ Rubber Track Webbing |
| Manufacturers Part Number | 11385 |
| Brand | Ergodyne |