Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3159266

MPN #: 12212

Ergodyne® ProFlex® 6275 Reusable Hot/Cold Replacement, Orange, Pack of 2

Product Description
The ProFlex® 6275 Reusable Hot/Cold Pack Replacement (2-Pack) is compatible with ProFlex® 1675 Back Support Brace and is designed to provide soothing pain relief on or off the job. The pack can either be activated in the fridge or freezer for cold therapy or warmed up in the microwave or boiled on stovetop for hot therapy. Cold therapy targets inflammation, swelling and muscle spasms, while heat therapy targets muscle pain, tension, stiffness and chronic pain. To install, slide the pack into the back mesh pocket of back support and secure in place using 2 button tabs.

Features:
  • COLD THERAPY - Targets inflammation, swelling or muscle spasms
  • HEAT THERAPY - Targets muscle pain, tension, stiffness and chronic pain
  • COLD APPLICATION ACTIVATION - Activate in fridge for 2 hours or freezer for 30 minutes
  • HEAT APPLICATION ACTIVATION - Warm up in microwave or boil on stovetop, see printed instructions
  • MICROWAVE and FREEZER SAFE


PRICE
$21.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Size13 x 6-11/16

Product Details

TypeReusable Hot/Cold Replacement
SuspendersNone
MaterialLiquid Gel
Package Quantity2
DescriptionReplacement Heating/Cooling Pack
ColorOrange
SeriesProFlex® 6275
Manufacturers Part Number12212
BrandProFlex by Ergodyne