BarkPark™ Deluxe Bench - Blue
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential! The BarkPark™ Deluxe Bench provides the ideal resting spot for dog owners and can be located near popular activities. The 6 foot bench is available in Thermoplastic-coated red color to match the Playful color palette of the BarkPark™ line. The bench features a cast aluminum frame and can be portable or surface mounted. This bench is sure to be a popular place for socializing and observing dogs as they enjoy the park. Features laser cut paw prints and bones to match up with the BarkPark™ equipment icons. Also features the slatted seat and back and is made in the USA.
PRICE
$3,415.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 25 in |
| Height | 35 in |
| Weight | 207 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Bench |
| Description | Deluxe Bench |
| Color | Blue |
| Manufacturers Part Number | TBARK-954-W6-BLUE |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |