BarkPark™ Leash Post - Natural (Green)
Write a Review
|
Questions & Answers (0)
Product Description
A Dog Park Equipment Essential! The BarkPark™ Leash Post provides a place to hang a leash while the dog is running the course. It can also be used to park a dog while getting things ready. Can be mounted near benches and tables either by ground spike or anchor bolts. Features Natural green color and is made in the USA.
PRICE
$659.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 36-1/2 in |
| Weight | 33 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dog Park Leash Post |
| Description | Leash Post |
| Color | Green |
| Manufacturers Part Number | PBARK-480N |
| Brand | BarkPark |
Warranty
| Warranty | 1 yr |