Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162698

MPN #: 321-V6

UltraSite® Canopy 6' Bench with Back, In-Ground Mount, Blue

Product Description
The Canopy Bench includes a 6' bench with integrated canopy to provide a shaded seating area. This bench features the UltraCoat thermoplastic coating on the canopy and seat planks, and powder coated supports and framing.

Features:
  • 6' length bench available single sided (321) with canopy
  • Thermoplastic finish with powder coated frame
  • 4"x 4" square all MIG welded frame and support arms
  • Canopy offers protection from the sun
  • All stainless steel hardware
  • Inground mount only
  • Pattern options: Perforated, diamond


PRICE
$4,189.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length79-3/4 in
Width77-3/4 in
Height142-1/4 in
Seat Length72 in
Seat Height19-1/2 in

Product Details

Assembly RequiredYes
TypeCanopy Bench
Frame Color FamilyBlue
ColorBlue
Finish TypeThermoplastic
Mobile or StationaryMobile
MaterialExpanded Metal
Frame MaterialSteel
Manufacturers Part Number321-V6
Mounting StyleIn Ground
CollectionCanopy
BrandUltraSite