Tennsco® Deluxe Heavy Duty Counter Height Storage Cabinet, 22 Gauge, 36"W x 18"D x 42"H, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 16 gauge door frame for added durability. Heavy-duty knuckle hinges provide added strength and security. Integrated levelers compensate for uneven floors. Louvered back panel provides cabinet ventilation. Three point door locking mechanism for maximum security. Reinforced doors provide strength & durability. Built-in shelf support tabs secure shelves. All Tennsco products are Proudly Made in the USA.
PRICE
$595.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 42 in |
| Inside Width | 34 in |
| Inside Depth | 16 in |
| Inside Height | 41-7/8 in |
| Weight | 92 lbs |
| Gauge | 22 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 4218DLX-SND |
| Brand | Tennsco |
| Type | Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Color | Sand |
| Series | Expanded Deluxe |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 1 yr |