x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Lorell® Deluxe Faux Leather Guest Chair, 23"W x 25-1/2"D x 33-1/2"H, Black/Mahogany

Lorell® Deluxe Faux Leather Guest Chair, 23"W x 25-1/2"D x 33-1/2"H, Black/Mahogany

Item #: WBB836654

Not Yet Rated

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Lorell® Deluxe Faux Leather Guest Chair, 23"W x 25-1/2"D x 33-1/2"H, Black/Mahogany

Deluxe guest chair features a padded faux leather seat and back with built-in lumbar support. Frame is made of sturdy wood. Chair's unique locking system allows the chair to be easily assembled without the use of tools.

Features
  • Padded faux-leather seat and back
  • Built-in lumbar support
  • Locking system allows chair to be assembled without use of tools
  • Sturdy wood frame
  • Arm Height: 27-1/2"


  • WIDTH INCHES 23
  • DEPTH INCHES 25-1/2
  • HEIGHT INCHES 33-1/2
  • ASSEMBLY Unassembled
  • BRAND Lorell
  • DESCRIPTION Guest Chair
  • FRAME COLOR Mahogany
  • FRAME CONSTRUCTION Wood
  • NUMBER OF SEATS 1
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER LLR60471
  • SEAT WIDTH INCHES 20-1/4
  • SEAT DEPTH INCHES 17-7/8
  • SEAT HEIGHT INCHES 18-1/8
  • SEAT CONSTRUCTION Synthetic Leather
  • SEAT COLOR Black
  • TYPE Guest/Side Chair
  • ARM TYPE Fixed
  • STYLE Reception Chairs
  • CASTERS No
  • BACK TYPE Mid Back
  • CAPACITY LBS. 275
  • BASE 4 Legged
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Deluxe Faux Leather Guest Chair, 23"W x 25-1/2"D x 33-1/2"H, Black/Mahogany

Lorell® Deluxe Faux Leather Guest Chair, 23"W x 25-1/2"D x 33-1/2"H, Black/Mahogany

Item #: WBB836654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant