Interion by Global Industrial
Model # :WB695064GY
Interion® Deluxe Freestanding 2-Panel Corner Room Divider, 24-1/4"W x 43-1/2"H Panels, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Section your office space with Interion® By Global Industrial Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Partition Panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 2 Partition Panels, steel T-legs for stability and all necessary hardware to create a 90 degree corner configuration. Deluxe versions include a wood cap in cherry finish to elevate your office look. 1 Year Limited Warranty
PRICE
$289.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 43-1/2 in |
| Thickness | 1-3/4 in |
Product Details
| Number of Panels | 2 |
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Gray |
| Style | Corner Room Divider |
| Material | Fabric |
| Description | Deluxe Freestanding 2-Panel Corner Room Divider |
| Frame Material | Steel |
| Manufacturers Part Number | 695064GY |
| Window | No |
| Partition Style | Freestanding |
| Partition Type | Deluxe Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |