✓ Full-fabric panel with decorative wood accent
✓ CAL 117 Certified
✓ Steel T-legs ensure reliable freestanding stability
Furnish the office or any workspace with these convenient and reliable office partitions. The Interion® Deluxe Freestanding Office Partition Panels provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent that attaches to top of the partition, trimming the panels with a Cherry finish. The accent cap measures 1-1/2"H x 1-3/4"D. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Panels are flame-retardant to meet the California 117 flammability standard. Partition measures: 24-1/4"W x 73-1/2"H. 1-Year Limited Warranty.
Note: The wood top cap is a non-weight bearing accent piece for decorative purposes only. Do not hook or hang any item on the top of the panel for safety measures.
Interion by Global Industrial
Model # :WB694654FGY
Interion® Deluxe Freestanding Office Partition Panel, 24-1/4"W x 73-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 1-3/4 in |
| Height | 73-1/2 in |
| Thickness | 1-3/4 in |
Product Details
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Gray |
| Material | Steel |
| Description | Deluxe Freestanding Office Partition Panel |
| Manufacturers Part Number | 694654FGY |
| Window | No |
| Panels | 1 |
| Collection | Traditional |
| Partition Style | Freestanding |
| Partition Type | Deluxe Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |