Features:
- Deluxe Gift Box Bottoms, 8" x 8" x 9", White, 50/Case
- "High-Wall" chipboard bottoms ship flat and can be folded together quickly
- Pre-assembled lids (sold separately) are twice as strong as chipboard
- Feature gray interior
Model # :WBB3172399
Weights & Dimensions
| Inside Length | 8 in |
| Inside Width | 8 in |
| Inside Height | 9 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |