Wall Guard W/Rounded Top & Bottom Edges, Aluminum Retainer, 6"H x 12'L, White
Write a Review
|
Questions & Answers (0)
Product Description
Versatile and durable, this wall guard gives a natural, congruous feel when combined with the BR-500 handrail. WG-6 also offers additional design and installation options - WGG-6 comes with horizontal grooves, while WGX-6 has co-extruded accent lines. Our patented Red-E-Clip installation system can be used with WG-6C, as well as with WG-6CL, which features a special continuous bumper cushion. Finally, several styles are also available with spacers for installing the guard extended from the wall (WG-6EXT, WGG-6EXT, WGX-6EXT). One hundred thirty five-degree molded outside corners are also available with this profile. End Caps Not Included.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Depth | 1 in |
| Height | 6 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Retainer Material | Aluminum |
| Color | White |
| Cushion Material | Rubber |
| Protection | Heavy |
| Mounting Location | Retainer Is Drilled Into The Wall |
| Package Quantity | 1 |
| Manufacturers Part Number | WG-6-12-10 |
| Cover Material | Vinyl |
| Brand | Pawling |