Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239197BL

Global Industrial™ Deluxe Mobile Security Cabinet, Blue, Unassembled

Product Description
Deluxe Mobile Security Cabinet
This heavy duty unit provides secure storage for all your computer hardware. Rugged 12 and 16 gauge steel with channel formed reinforcements for added strength. Upper compartment features a break resistant acrylic window and accommodates LCD or CRT monitors up to 21". Lower compartment includes one 23"W x 26"D height adjustable slide out shelf at 2" increments. Features include lockable 24-1/4"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides .Cable management grommet. Locking access doors in front and rear with 2 cylinder locks each, all locks keyed alike. Full access door in rear allows for easy wiring and is louvered for ventilation. Filtered air intake fan to cool hardware while keeping out dust and debris with foam seals on all doors. Non marking Heavy Duty 5"casters (2 swivel with brake, 2 rigid). Blue Powder coat finish. Purchase the Optional 23U EIA Rack Kit to mount routers, servers and switches in bottom compartment (hardware included). Easy Assembly.

Dimensions:
Upper Compartment Interior - 25-3/4"W x 28"D x 20-1/2"H
Lower Compartment Interior - 25-3/4"W x 28"D x 33"H
Acrylic Window - 22"W x 13-3/4"H
Overall Unit - 30"W x 30"D x 70-1/2"H

PRICE
$819.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height70-1/2 in

Product Details

Assembly RequiredUnassembled
TypeMobile Computer Cabinet
Enclosure TypeDisplay & CPU
ColorBlue
Casters5" (2 rigid, 2 swivel locking)
BrandGlobal Industrial