Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249190JGY

Global Industrial™ Mobile Heavy-Duty LCD Computer Cabinet, Dark Gray, Unassembled

Product Description
This exclusive LCD computer cabinet features LCD monitor storage and a convenient writing surface. The monitor storage area provides security for flat panels screens up to 27" diagonal. Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike (1 lock on lower compartment, 2 on rear). Mobile computer cabinet includes 2 filtered air intake fans (1 in top and 1 in bottom compartment). Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30"W x 18-1/4"D sloped writing surface and lockable 24"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23"W x 26"D height adjustable slide-out shelf that adjusts at 2" increments. The slide-out shelf can hold up to 90 lbs. Non-marking heavy duty 5" casters (2 swivel with brake, 2 rigid). Dark Gray powder coat finish. Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Easy Assembly. 1 Year Limited Warranty. Also available in Fully-Assembled Unit (model# 249190AGY).

Dimensions:
  • Upper Compartment Interior: 25-3/4"W x 10"D x 22-1/2"H
  • Lower Compartment Interior: 26-3/4"W x 28-1/8"D x 31"H
  • Acrylic Window: 24-1/2"W x 17-3/4"H
  • Sloped Writing Surface: 30"W x 18-1/4"D
  • Slide-out Keyboard Tray: 24"W x 22"D
  • Overall Unit: 30"W x 30"D x 66-3/8"H
  • Height Clearance for Shelf: 23-1/2"
Optional Accessories (Sold Separately):
  • 6-Outlet Power Strip with 6-ft Cord: Model# 500881
  • Replacement Keys: Model# RP9013
PRICE
$1,075.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height66-3/8 in
Monitor Size Maximum27" Diagonal

Product Details

Assembly RequiredYes
TypeMobile Computer Cabinet
ColorGray
Battery PoweredNo
Casters5" Swivel Casters (2 Locking)
Enclosure TypeDisplay & CPU
Display ScreenLCD Monitors
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number249190JGY
LockableYes
BrandGlobal Industrial

Warranty

Warranty1 yr