Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3221086

MPN #: 6296-30

Exair® Deluxe Reversible Drum Vac System, 1/4" Inlet, 30 Gallon Capacity

Product Description
Exair's® compressed air operated 30 Gallon Deluxe Reversible Drum Vac System attaches quickly to any closed head 30 gallon steel drum. Its compressed air powered vacuum fills a 30 gallon drum in less than two minutes. With the simple turn of a knob, the same stainless steel pump quickly empties the drum. The Reversible Drum Vac does not use electricity and has no moving parts, assuring maintenance free operation. An automatic safety shutoff valve prevents spills or overfilling. Deluxe Drum Vac Systems include two-way pump assembly (1/4 NPT), shutoff valve, 10' (3m) flexible vacuum hose (1-1/2"/38mm I.D.) with 90° quick release elbow connection, (1) aluminum wand, drum dolly, ABS spill recovery kit, (2) extension wands, crevice tool, skimmer tool and tool holder. (drum not included).

Applications:
  • Coolant Sumps
  • Food processing
  • Lathes
  • Floor cleanup
  • EDM machines
  • Pits
  • Screw machines
  • Machining centers
  • Tanks
Advantages:
  • No moving parts
  • Maintenance free
  • Stainless steel construction
  • Safe - no electricity
  • Built-in pressure/vacuum relief
  • Compact and portable
  • Installs quickly
  • Spill free - auto safety shutoff
  • Fits standard closed head drums
Includes:
  • Drum dolly
  • 5 gallon Mini Deluxe Reversible Drum Vac includes a 5 gallon closed head drum


PRICE
$1,275.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift96 in
Hose Diameter1-1/2 in
Hose Length10 ft
Inlet Size1/4 in

Product Details

TypeWet Vacuum
CFM19 CFM
Type of PowerCompressed Air
ColorBlue/Silver/Black
Air Consumption19 CFM
StyleDeluxe Reversible
Capacity30 gal
MaterialStainless Steel
Package Quantity1
Min Compressor Size5 HP
Manufacturers Part Number6296-30
Decibels86
BrandExair

Compliance & Certifications

CertificationsCE, OSHA