Neatly store and access your filing documents with standard view binders. Slanted D-rings allow smooth page turning and hold more documents than the same-size, round rings. Open and close triggers provide fast, nearly effortless access to single sheets. The oversized, transparent, panels provide endless customization options. The view binders cover tabbed dividers, sheet protectors and other organization accessories. Interior includes two pockets for convenient access to single pages and reference materials. Constructed with nonstick, archival-safe material that's designed to prevent ink from being lifted off printed pages.
Universal® Slant D-Ring View Binder, 3 Rings, 1" Cap, 11" x 8.5", Light Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.71
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1" |
Product Details
| Type | Binder |
| Binder Ring | Round Ring |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Deluxe Round Ring Vinyl View Binder |
| Color | Blue |
| Manufacturers Part Number | UNV20713*** |
| Sheet Capacity | 175 |
| Brand | Universal |