C-Line Products Heavyweight Polypropylene Sheet Protector, A4 SIZE, Clear, 11 3/4 x 8 1/4, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
Extra durable heavyweight sheet protectors provide permanent storage for frequently used materials. 11 3/4 x 8 1/4, A4 size. Photocopies won't stick. No sheet punching necessary. Acid-free, archival quality. Clear finish. Each box includes 50 Sheet Protectors.
PRICE
$15.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 13 in |
| Height | 9-1/2 in |
| Weight | 1 lbs |
| Thickness/Grade | Heavy Gauge |
| Sheet Protector Sheet Size | 8-1/4 x 11-3/4 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| For Use With | For A4 Size Binders |
| Sheets per Unit | 50 |
| Material | Polypropylene |
| Description | Poly Sheet Protector |
| Package Quantity | 50/PK |
| Manufacturers Part Number | 8013 |
| Brand | C-Line Products |