Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596617

MPN #: 10200-1

Drive Medical Deluxe Two Button Folding Walker, 15-1/2"L x 22"W, 32" - 39"H, Silver

Product Description
For a safe, convenient aid to performing daily activities, a walker can be the ideal solution. Drive's new Deluxe Folding Walker combines the strength and durability with lightweight ease of use. The walker features a unique push button mechanism for easy folding. Its U-shaped frame offers greater clearance while its enhanced cross-frame design provides you with greater stability. The Folding Aluminum Walker's contoured hand grip and adjustable height make it comfortable to use.

Features and Benefits
  • Each side operates independently to allow easy movement through narrow spaces and greater stability while standing
  • Easy push-button mechanisms may be operated by fingers, palms or side of hand
  • Sturdy 1" diameter, aluminum construction ensures maximum strength while remaining lightweight
  • The patient is able to bring the walker closer to assist in standing because of the improved cross-frame
  • Unique U-shaped frame design creates greater clearance

Product Specifications
  • Adjustable Height: 32"-39"
  • Width inside back legs: 19"
  • Width inside hand grip: 17"
  • Product Dimensions: 15.5"L x 22"W x 32"H
  • Product Weight Capacity: 350 lbs
  • Warranty: Limited Lifetime


PRICE
$70.95

1
1
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width22 in
Height32 - 39 in
Weight Capacity350 lbs
Weight6 lbs
SizeStandard
Depth Opened at Base15-1/2"
Width Inside Hand Grip17"
Width Inside Back Legs19"

Product Details

TypeWalker
ColorSilver
MaterialSteel
DescriptionDeluxe Two Button Folding Walker
Package Quantity1
Manufacturers Part Number10200-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited