- Heavy gauge steel construction
- Available in self or manual close
- Holds charts up to 3-1/4"D
- Flat key lock security
- Locks can be keyed the same for multiple units
- Custom colors available
Omnimed® Deluxe Full Size Wall Desk, Manual Close, Key Lock, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed Deluxe wall desks are constructed of powder coated heavy gauge steel in Beige or light Grey. The fold down door provides a large work space and has a gas cylinder for smooth and adjustable closures. The back of the desk has a bracket to hold charts or binders up to 3-1/4 inches thick. Units have a flat key lock for security and are available as self or manual close desks. They come with a 5 year warranty on the desk and 1 year on the gas spring and lock.
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 4 in |
| Height | 23-3/4 in |
| Weight Capacity | 50 lbs |
Product Details
| Lock Type | Key |
| Type | Wall Desk |
| Color | Light Gray |
| Door Type | Hinged |
| Closure | Manual Close |
| Mounting Location | Wall Mount |
| Material | Heavy Gauge Steel |
| Description | Deluxe Full Size Wall Desk |
| Manufacturers Part Number | 291561-LG |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |