- Durable anodized aluminum
- Convenient, compact work area
- 2 large pocket compartments for storage
- 2 Beamatic clips to secure paperwork or tags
- Measures 15"H by 20-3/4"W by 3"D
Omnimed® Standard Wall Desk, Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Anodized aluminum wall desk provides a durable, compact and convenient workspace in any environment. This low-profile desk only protrudes 3 inches from the wall when closed and can be used in a standing or sitting position. The front panel offers a large work surface that smoothly opens and closes on strong metal folding hinges. Paperwork can be organized and secured in the 2 built-in pocket compartments on the back panel of the desk. Two Beamatic clips mounted on the top compartment hold items securely and within immediate reach. Each unit measures 15 inches high by 20-3/4 inches wide by 3 inches deep and has drilled holes for easy mounting.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 3 in |
| Height | 15 in |
| Weight Capacity | 50 lbs |
Product Details
| Lock Type | No Lock |
| Type | Wall Desk |
| Color | Anodized Aluminum |
| Door Type | Hinged |
| Closure | Manual Close |
| Mounting Location | Wall Mount |
| Finish Type | Anodized |
| Material | Anodized Aluminum |
| Description | Standard Wall Desk |
| Manufacturers Part Number | 291501 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |