Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :WBB3206999

MPN #: CHS19980RECiP

Rinnai Demand Duo R Indoor Hybrid Water Heating System, Liquid Propane, 80 Gallon Tank Capacity

Product Description
Demand Duo™ R-Series Hybrid Water Heating System has more than 2X the warranty of most traditional atmospheric tanks, and new features that simplify installation and boost performance. The Demand Duo™ R-Series Commercial Hybrid Water Heating System is a more cost-effective alternative to standard efficiency tanks. It easily installs into apartments, hotels, restaurants, and more. No Thermal Stress, Extended Service Life, Integrated Pump Control, 100% Tank Capacity, 100-200 lbs. lighter than most tanks, and $250 estimated Installation savings provide unmatched performance and low cost of ownership.

Features:
  • Uniform Energy Factor (UEF): 0.81
  • 80% Thermal Efficiency
  • Indoor
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Digital Display, Energy Usage Tracking, Freeze Protection, Glass-Lined Tank, Overheat Protection, Temperature Pressure Relief Valve, WiFi
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$6,899.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/8 in
Depth35-5/8 in
Height65-1/4 in
Weight320 lbs
Connection Size1-1/2 in
Gas Connection3/4 in

Product Details

ColorGray
Amperage9 A
SeriesDemand Duo R
Max PSI150 psi
Gallons per Minute10.72 gal/min
Temperature Range120 - 180 °F
StyleHybrid Tank/Tankless System
Wattage236 W
Voltage120 V
Min PSI15 psi
Connection StyleNPT
Manufacturers Part NumberCHS19980RECiP
BTU199000
Fuel TypeLiquid Propane
BrandRinnai

Warranty

Warranty6 Years on Tank, 8 Years on Heat Exchanger, 5 Years on All Parts, 2 Years Labor yr

Compliance & Certifications

CertificationsAHRI, ANSI Z21.10.3, CSA