Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218152

MPN #: 52114138

Behlen Country Water Boy Tank with Free-Flo Valve, 30 Gallon Capacity, 30"L x 30"W x 15"H, Blue

Product Description
Easily convert any garden hose into an automatic livestock waterer with the DuraFlow Tank! Lightweight, portable, and crafted with Behlen Country's signature durable poly, this multi-purpose tank is a go-to solution around the farm or home

Features:
  • Built to Last: Our durable, flexible, one-piece poly tanks are roto-molded to deliver superior strength and lasting performance
  • Molded Top Rim: The rolled rim top edge adds extra rigidity and strength, ensuring the tank maintains its shape for long-lasting performance
  • 30 Gallon Capacity: Perfect size for providing plenty of water while staying lightweight and portable
  • Corrosion-Free: Our premium poly materials mean you never have to worry about corrosion, warping, rust, or dents– even with heavy use
  • Superior UV Protection: Ensures durability and color retention for years of outdoor use
  • Easy to Clean: Smooth poly construction ensures quick, easy cleaning and naturally resists algae and debris
  • Satisfaction Guaranteed: The DuraFlow Tank comes with a three-year manufacturer's warranty, and the Free-Flo Valve comes with a one-year warranty
  • Built-In Handles Ensure secure, comfortable transport around your property
  • Free-Flo Valve Set your perfect water level with a simple turn of the knob. This automatic, non-siphoning valve prevents backflow for a safe, clean water supply


PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Height15 in
Weight17 lbs

Product Details

Assembly RequiredNo
TypePoly Tank
ColorBlue
StyleRound
Capacity30 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number52114138
BrandBehlen Country

Warranty

Warranty3 yr