Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Denios

Model # :WBB768541

MPN #: N05-3035

Denios N-Series 16' 1"W x 6' 6"D x 8' 2"H, Non-Combustible Outdoor Storage Building For 12 Drums

Product Description
These N-Series Lockers feature explosion relief panels built into the rear of each locker - diverting destructive forces away from personnel and facilities in the event of an ignition/explosion of the stored drums.

Product Features

  • Durable 11-gauge welded, steel construction
  • Provides a spill compliant sump, meeting EPA and UFC requirements
  • FM Approved
  • Two 54" wide lockable, hinged doors with inside release provides added safety
  • Includes a limited warranty of 1 year
All models come standard with:

  • Galvanized grating above a spill compliant sump
  • Passive ventilation
  • Exterior grounding lug
  • Anchoring point
  • NFPA 704 placard
PRICE
$32,999.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16' 1" ft
Depth6' 6" ft
Height8' 2" ft
Inside Width13' 7" ft
Inside Depth5' 2" ft
Inside Height6' 10" ft
Weight Capacity7200 lbs
Weight3500 lbs
Door Dimensions108" x 80"

Product Details

Assembly RequiredNo
For Use WithDrum
MaterialWelded Steel
Construction TypeAll-Welded
Manufacturers Part NumberN05-3035
55 Gallon Drum Capacity12
Sump Capacity315 Gallon
BrandDenios
TypeNon Combustible Hazmat Storage Building
ColorWhite
Doors1 Double Door
Capacity660 gal
Number of Doors2
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM Approved, EPA Compliant, UFC