Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Denios

Model # :WBB768538

MPN #: N05-3020

Denios N-Series 11' 11"W x 5' 10"D x 8' 2"H, Non-Combustible Outdoor Storage Building For 8 Drums

Product Description
These N-Series Lockers feature explosion relief panels built into the rear of each locker - diverting destructive forces away from personnel and facilities in the event of an ignition/explosion of the stored drums.

Product Features

  • Durable 11-gauge welded, steel construction
  • Provides a spill compliant sump, meeting EPA and UFC requirements
  • FM Approved
  • 54" wide lockable, hinged doors with inside release provides added safety
  • Includes a limited warranty of 1 year
All models come standard with:

  • Galvanized grating above a spill compliant sump
  • Passive ventilation
  • Exterior grounding lug
  • Anchoring point
  • NFPA 704 placard
PRICE
$19,095.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11' 11" ft
Depth5' 10" ft
Height8' 2" ft
Inside Width9' 5" ft
Inside Depth5' 2" ft
Inside Height6' 10" ft
Weight Capacity4800 lbs
Weight2600 lbs
Door Dimensions54" x 80"

Product Details

Assembly RequiredNo
For Use WithDrum
MaterialWelded Steel
Construction TypeAll-Welded
Manufacturers Part NumberN05-3020
55 Gallon Drum Capacity8
Sump Capacity218 Gallon
BrandDenios
TypeNon Combustible Hazmat Storage Building
ColorWhite
Doors(1) Single Door
Capacity440 gal
Number of Doors1
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM Approved, EPA Compliant, UFC