HAZARDOUS MATERIAL (HAZMAT) STORAGE BUILDINGS
12 Drum Sump Capacity - Standard
Hazmat chemical storage buildings are designed for outdoor storage of 55 gallon drums containing flammable or combustible liquids. Hazmat storage buildings are made with double walled galvannealed steel with 3 of insulated air space for extra strength and safety. These double walled buildings have been tested for Tornado Resistance, withstanding F-4 tornado force winds of 250 mph. The outer wall of these chemical storage centers is made of all welded 16 or 12 gauge steel. The inner wall is constructed of 20 gauge steel. Hazardous materials storage building includes a 12 gauge welded steel, liquid tight sump, removable galvanized steel grating and safety floor planking. Convection vents located throughout. Optional 22 gauge explosion relief panels protected by expanded steel. Base features 12 gauge galvanized steel forklift channels to assist in transporting building. NFR warning labels, ratings and instructions are included. Finished in chemical, corrosion and UV resistant paint. Meets NFPA code 30, complies with OSHA and EPA regulations. FM approved, UL approved. 15 Year Limited Warranty.
Securall® 12 Drum Hazmat Storage Locker - Dim: 7'W x 9'D x 8'3"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15,299.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 ft |
| Depth | 9 ft |
| Height | 8' 4" ft |
| Weight | 3224 lbs |
Product Details
| Assembly Required | No |
| Type | Hazmat Chemical Storage Building |
| Color | Gray |
| For Use With | Drum |
| Style | Standard |
| Material | Steel |
| Manufacturers Part Number | B1200 |
| 55 Gallon Drum Capacity | 10 Unstacked, 12 Stacked |
| Sump Capacity | 206 Gallon |
| Brand | Securall Products |
Warranty
| Warranty | 15 yr |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations. |