Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ecor Pro

Model # :WBB2378793

MPN #: EPD200-PRO

Ecor Pro Steel Desiccant Dehumidifier, 4 Hole System, 11.7 Amps, 1400 Watt, 115V, 95 Pints, Silver

Product Description
Introducing Ecor Pro's unique, patented, "compressor-less," desiccant dehumidifiers for residential and commercial drying applications. Designed to work anywhere safely all day and every day. With our newly innovated and patented DryFan Zeolite Technology, moisture can be vented outside with the unit placed in any direction, as well as eliminating water containers, pumps and hoses that were included in traditional obsolete dehumidifiers. EPD200 desiccant dehumidifiers can work upside down or on their sides to enable easy mounting to ceilings and walls. Ecor Pro's desiccant dehumidifiers can pull moisture even at below 0°F room temperature. Compact and lightweight almost a third of the size of comparable dehumidifiers, making the units easy to carry in one hand and transported from jobsite to jobsite.

Typical applications include moisture and rust protection, warehouse storage, food and timber drying, car garages, hotels, offices, workshops, large homes and food storages. Stainless steel Pro versions are ideal for water damage restoration, cold room and freezer ice production and boat protection. The 4-hole system has two fans internally. It can be used in the same way as a 3-hole desiccant dehumidifier. However, it has the advantage of the two air flows being separate. When the wet air is exhausted, the "Regen" or regeneration air can also be taken from outside the room. 4-hole is more effective at drying - firstly, all the dry Process air is passed back into the room and secondly, Regen air from outside of the room may be relatively wet.

Key Features:

  • Whisper quiet operation 58dB at 3' sound pressure
  • On-board amp meter and run hour meter that measure the number of hours the machine is in operation
  • Dust filter in metal frame that can be shaken clean or replaced quickly, prevents dust particles from entering the unit
  • Desiccant rotor, an array of especially absorbent membranes arranges as a series of corrugations which act as an efficient moisture collector. Encased in galvanized steel ring and turns on high quality sealed ball bearing units
  • Limited Warranty of 1 Year

PRICE
$3,315.00

1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth14 in
Height14 in
Weight45 lbs
Cord Length15 ft
Area Of Coverage3000 ft²

Product Details

Pints/Day Dehumidification95
Min Temperature-4 °F
AHAM Rated Capacity @ 80°F/60% Rh74 pt
Number of Speeds1
Max Temperature104 °F
Wattage1400 W
MaterialStainless Steel
Plug Type3 Prong, 120V
Manufacturers Part NumberEPD200-PRO
BrandEcor Pro
TypeDesiccant Dryer Dehumidifier
CFM309 CFM
ColorSilver
Amperage11.7 A
Hertz60 Hz
Voltage115 V
Watts High1400 W
ControlElectronic
FeaturesWhisper Quiet Operation, On-Board Amp Meter & Run Hour Meter
Decibels58

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ETL, cETL