Features:
- 1500 watts of comforting warmth
- 3 quiet settings
High heat
Low heat
PLUS Auto (thermostat controlled) - Built-in safety features
- Fully assembly
- 3-year limited warranty
- E.T.L. listed
This product will be restocked soon
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 16 in |
| Weight | 7 lbs |
| Cord Length | 6 ft |
| Coverage Area | 300 ft² |
Product Details
| Type | Space Heater |
| Color | Brown |
| Amperage | 12.5 A |
| Heat Settings | 3 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | Electronic Remote |
| Watts High | 1500 W |
| Material | Ceramic |
| Manufacturers Part Number | 6435 |
| BTU | 5120 BTU |
| Thermostat | Yes |
| Brand | Lasko |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL |