Global™ Adaptabilities - 4 Door Kit For Hutch - Avant Cherry/Storm Grey Laminate
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Accessory |
| Collection | Adaptabilities |
| Color | Avant Cherry/Storm Grey Laminate |
| Brand | Global Furniture Group |
Related Products
Enclosure Kits are made from PVC, in 13 colors the panels are custom cut and beveled to fit different heights and sizes of wire shelving. They come with sliding doors and all the parts needed. Unit 1 has a swing door. The kits cover one entire shelf, and snaps into place with no tools needed, the transformation is amazing! They were designed to cover up clutter and give a clean designer look. The Enclosures and Liners are sold separately. Interior Liners for the inside of enclosures are also available.
Lorell® Stack-on Hutch, Door Kit, 48"W Flipper door provides privacy for your 48" wide Stack-on Hutch that is a part of the Lorell® Commercial Steel Desk Series with commercial-quality performance and components. These locking doors also add security and peace of mind to your hutch. When it needs to be opened, the strong, reinforced steel doors glide seamlessly over the cabinet top using steel ball-bearing slides. Mounting hardware is included.
Global™ Adaptabilities - Flush Bridge - Avant Honey Laminate Bridge top surface, back panel and hardware to connect two units together. All surfaces are constructed from Global's exclusive premium grade, high performance laminate and finished in 3mm thick matching edges. Shipped RTA. Avant Honey Finish. 48"W x 24"D x 29"H Overall. View the Adaptabilities collection here.
Global™ Genoa Two-Drawer Lateral File, 36w x 20d x 29h, Dark Espresso Laminate Thermally fused laminate has panel end style with top over side panel design. Hang rails included for letter/legal filing. Drawers are dovetailed for extra strength and are mounted on full-extension steel ball bearing slides for smooth drawer operation. Lock keeps contents safe. Color: Dark Espresso; Overall Width: 36"; Overall Depth: 20"; Overall Height: 29". Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. View the Genoa collection here.
Lorell® Charcoal Steel Desk Series Stack-on Hutch, 48" Stack-on hutch adds overhead storage for 48" wide desks and credenzas in the Lorell® Commercial Steel Desk Series with commercial-quality performance and components. Use the two wire-management grommets and included hardware to mount it onto a desk or credenza of the same size. Stack-on hutch is a great solution for small and large work spaces that need to store materials above the worksurface but still within reach. Built-in cord management provides easy access to power and data while minimizing clutter. Steel construction withstands ...