Global™ Genoa Two-Drawer Lateral File, 36w x 20d x 29h, Dark Espresso Laminate
Thermally fused laminate has panel end style with top over side panel design. Hang rails included for letter/legal filing. Drawers are dovetailed for extra strength and are mounted on full-extension steel ball bearing slides for smooth drawer operation. Lock keeps contents safe. Color: Dark Espresso; Overall Width: 36"; Overall Depth: 20"; Overall Height: 29". Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards.
View the Genoa collection here.
Global Industrial™ Lateral File Cabinet - 36w x 20d x 29h - Dark Espresso - Genoa Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| File Size Type | Legal & Letter |
| Number of File Drawers | 2 |
| Frame Color Family | Brown |
| Color | Espresso |
| Series | Genoa |
| Top Color Family | Brown |
| Number of Drawers | 2 |
| Material | Laminate |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | G2036LF-DES |
| Collection | Genoa |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Global Lifetime Warranty |
Compliance & Certifications
| Certifications | Greenguard Certified, Level 3, Meets or Exceeds ANSI/BIFMA Standards |