M+A Matting Desk Chair Mat, Astella in Khaki, 3' x 4'
Write a Review
|
Questions & Answers (0)
Product Description
The beauty of an accent rug meets the functionality of a chair mat. Designed for use on hard floors, M+A Desk Chair Mats not only help protect your floor, they add some visual interest to your office space. Ditch the boring plastic mat for a beautiful design that won't crack and split like vinyl mats. Made in the USA.
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 35 in |
| Depth | 35 in |
| Thickness | 1/8 in |
| Carpet Thickness | 1/8 in |
| Carpet Pile Weight | Low |
Product Details
| Type | Economy |
| Color | Khaki |
| Series | Astrella |
| Backing Material | Rubber |
| Ships | Flat |
| Packaging | Individual |
| Edge | Straight |
| Material | Polyester |
| Anti Static | No |
| Manufacturers Part Number | 228551334127 |
| Floor | Hard Surface, Carpet |
| Shape | Rectangular |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |