Lorell® Wraparound Floor Savers - Gray - 16/Pack
|
Questions & Answers (0)
Product Description
Wraparound Floor Savers provide floor protection for chairs with sled bases. Not only do the floor savers protect floor surfaces from scratches and rust stains, but they also dramatically reduce noise and are extremely durable. Apply easily with the peel-and-stick application. Pads stick tight. Wraparound Floor Savers conform to the base rail for a perfect fit, and wings attach to themselves for long-lasting hold. Formed sides and stress-relieving design ensure the pad will stay on. The vinyl wear cushion distributes weight, and the casing allows less wear to the pad and floor. Floor Savers are recommended for most size rails and can be applied directly to rail or over existing glide of a sled-base chair, stackable chair, music stand, bookcase, desk and more. Use on hardwood floors, VCT, vinyl, linoleum, finished concrete and ceramic tile floors.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 1-7/8 in |
Product Details
| Material | Vinyl |
| Seat Color Family | Gray |
| Package Quantity | 16 |
| Manufacturers Part Number | 49319 |
| Floor | Hard Surface |
| Backing Material | Vinyl |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |