Universal™ Desk Highlighters, Chisel Tip, Fluorescent Yellow, 36/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Well-designed highlighter features bright colors and wide barrel. Chisel tip allows for both broad and narrow lines. Cap holds firmly on either end of the highlighter. Bright ink will not fade and dries fast. Wide barrel is easy to hold for effortless highlighting.
PRICE
$15.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Highlighter |
| Erasable | No |
| Style | Desk Highlighter |
| Description | Desk Highlighter |
| Package Quantity | 36/Pack |
| Refillable | No |
| Manufacturers Part Number | UNV08866 |
| Retractable | No |
| Barrel Color Family | Fluorescent Yellow |
| Tip Type | Chisel |
| Ink Color Family | Fluorescent Yellow |
| Brand | Universal |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |