Sharpie® Accent Retractable Highlighter, Narrow Chisel Tip, Assorted Ink, 5/Set
|
Questions & Answers (0)
Product Description
With an easy push button, Sharpie Accent Retractable Highlighter delivers the convenience of one handed highlighting. Innovative Safety Seal prevents dry out when closed. Sleek design is appropriate for any occasion, offering you confidence while you work. Smear Guard ink technology is specially formulated to resist smearing of many pen and marker inks. Quick drying, odorless ink is certified AP nontoxic. Quick-Drying Ink, Odorless, Non-Toxic, Smear Resistant.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 5 Pack |
Product Details
| Type | Highlighter |
| GTIN | 00071641281752 |
| Style | Pen Style Highlighter |
| Point Type | Medium |
| Ink Colors Sub Type | Blue, Fluorescent Green, Fluorescent Pink, Fluorescent Yellow, Orange |
| Description | Accent Retractable Highlighter |
| Package Quantity | 5/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN28175PP |
| Retractable | Yes |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | Sharpie |