Desk Top Organizer 48"W 2-Shelves - 47"W x 12"D x 18"H Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
FULL WIDTH DESK TOP ORGANIZERS
47"W Organizer
Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
47"W Organizer
Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
PRICE
$599.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 12 in |
| Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Desktop Organizer |
| Country of Origin | United States |
| Material | Wood |
| Package Quantity | 1 |
| Description | 48" 2-Shelf |
| Color | Red |
| Manufacturers Part Number | DTO47MH |
| Brand | Ironwood |