Mesh Desk Organizer 3 Horizontal 5 Upright
Write a Review
|
Questions & Answers (0)
Product Description
Multi-purpose organizer. Three fixed horizontal letter trays with 5 uprights for easy storage of small binders or folders will keep your office organized.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 9-1/2 in |
| Height | 13 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Desktop Organizer |
| Material | Steel |
| Description | Mesh Desk Organizer 3 Horizontal 5 Upright |
| Color | Black |
| Manufacturers Part Number | 3266BL |
| Brand | Safco |