This Interion® Desk Shell Reversible Return is designed to attach to a 60" or 71" mocha-colored Interion® Desk Shell. It has the same height and finish for seamless integration and can be used on the left or right side, based on personal preference or layout. Just like the desk, it has a full front modesty panel. Assembly required. 1-Year Warranty.
Interion by Global Industrial
Model # :WB695934MC
Interion® Desk Shell Reversible Return, 48"W x 24"D, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Mocha |
| Series | Interion |
| Top Color Family | Mocha |
| Return | Reversible |
| Description | Desk Shell Reversible Return |
| Frame Material | Laminate |
| Manufacturers Part Number | 695934MC |
| Collection | Traditional |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |