Boss Reversible Desk Return - 36"W x 24"D - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
36" reversible return. Used to connect desk shells and credenza's this unit is functional in either right or left handed applications. The Driftwood laminate is durable yet attractive with 3mm edge banding.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Driftwood |
| Top Color Family | Driftwood |
| Description | Reversible Return |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N192-DW |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |