Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3778568

MPN #: 80341

DeWalt® Replacement/Extension Hose For Cold Water, Max 5000 PSI

Product Description
Made to stand up to the rigorous demands of cleaning professionals, this 3/8 in. x 50 ft. 5000 PSI Replacement Hose is built for durability. It has a polyester and steel dual-braided construction along with a polyurethane outer jacket, which is up to 3X more abrasion resistant than rubber.

Features:
  • Polyester and steel-braided inner construction
  • Polyurethane outer construction with 4 in. bend protectors
  • 3/8 in. 1 piece QC socket and plug fittings
  • Maximum temperature of 140°f
Includes:
  • (1) Replacement Hose


PRICE
$129.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width13-1/2 in
Height3 in
Weight9 lbs
Hose Inside Diameter3/8 in
Connection SizeM22 in
Hose Length50 ft

Product Details

TypeHose
ColorBlack
Max Temperature140 °F
Max PSI5000 psi
Hose IncludedYes
MaterialPolyester & steel-braided
Connection StyleQuick Connect
Manufacturers Part Number80341
InletQuick Connect
Cable/Cord/Hose IncludedYes
Hose MaterialSteel-Braided
BrandDeWalt

Warranty

Warranty90 Days