DeWalt® hose technology is designed to be highly flexible and kink resistant. Our hose has a polyurethane outer jacket that is non-marring and abrasion-resistant for improved durability; the 4-inch bend protectors on each end of the hose help extend the life of the hose. This is a cold water hose that is equipped with industry-standard M22 threaded connections with a dual O-ring design to fit most gas and electric pressure washers up to 3700 PSI.
DeWalt® Replacement/Extension Hose For Cold Water, Max 3700 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 13-1/2 in |
| Height | 3 in |
| Weight | 5 lbs |
| Hose Inside Diameter | 5/16 in |
| Connection Size | M22 in |
| Hose Length | 40 ft |
Product Details
| Type | Hose |
| Color | Black |
| Max Temperature | 140 °F |
| Max PSI | 3700 psi |
| Hose Included | Yes |
| Material | Steel/Brass |
| Manufacturers Part Number | 80491 |
| Inlet | M22 |
| Cable/Cord/Hose Included | Yes |
| Hose Material | Polyurethane |
| Brand | DeWalt |
Warranty
| Warranty | 90 Days |