Simpson Monster Hose 3/8" x 25' x 4500 PSI Cold Water Replacement/Extension Hose
Write a Review
|
Questions & Answers (0)
Product Description
Monster Hose by SIMPSON is designed for cold water temperature applications up to 140°F. The dual-braided construction of steel over polyester provides strength and durability; the translucent polyurethane outer jacket is flexible, non-marring and up to three times more abrasion resistant than rubber. This cold water hose is built to withstand up to 4500 PSI, which means this hose is fit for most commercial and residential pressure washers with 3/8" quick connect fittings.
PRICE
$73.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 |
| Width | 13-1/2 in |
| Height | 3 in |
| Weight | 6 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 25 ft |
| Reel Hose Length Capacity | 200' ft |
Product Details
| Number of Hoses | 1 |
| Color | Black |
| Series | Monster Hose |
| Max PSI | 4500 psi |
| Material | Polyurethane |
| Manufacturers Part Number | 41113 |
| Inlet | Brass QC x Steel QC Plug |
| Cable/Cord/Hose Included | Yes |
| PSI | 4500 psi |
| Hose Material | Polyurethane |
| Brand | Simpson |
Warranty
| Warranty | 90 days |