Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230233

MPN #: DYC-6

BenchPro™ Dewey Complete Lab Workstation, 1" Phenolic Resin Top, 72" x 30", White

Product Description
BenchPro™ Dewey Series Workbench with Phenolic Resin Top is the perfect work surface for any application. The unique characteristics of Phenolic Resin are non-porous and suitable for laboratory tables. The powder-coat paint finish is corrosion resistant for years of life. This workbench has a max. weight capacity of 5,000 lb. 25-year unconditional warranty and has a height adjustability of 30" to 36". Set includes Dewey Series with Phenolic Resin Top , 36" Upright Set with Power Plug and Cord, Adjustable Top Shelf, LED Overhead Light, Adjustable Light Frame, Bin Box Rail, Adjustable Legs, 30" to 36", Painted Footrest, Aluminum Power Strip with 8-Outlets.

Features:
  • Phenolic resin lab quality top
  • Meet ANSI, BIFMA, DIN and GSA Structural Standards
  • Anti-Microbial, Chemical & Moisture Resistant


PRICE
$3,255.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30 - 36 in
Weight Capacity5000 lbs
Weight323 lbs
Top Thickness1 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberDYC-6
Primary UseLaboratory Facilities
BrandBenchPro
PowerYes
TypeComplete Lab Workstation
ColorWhite
Top Color FamilyBlack
Adjustment TypeBolted Leg
StyleBench with Power Apron
Duty RatingStandard Duty
Country of OriginMexico
Mobile or StationaryStationary
Leg TypeAdjustable
Slip ResistantNo
Top MaterialPhenolic Resin

Warranty

Warranty25 yr