Escali® DHF1-Digital Refrigerator-Freezer Thermometer
Write a Review
|
Questions & Answers (0)
Product Description
Ensure that your food is kept at the proper temperature while storing with the refrigerator/freezer thermometer.For use in cold and dry storage applications. Battery type CR2032
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 2-3/4 in |
| Height | 1/2 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -4 °C |
| Material | plastic |
| Description | Digital Refrigerator/Freezer Thermometer |
| Color | White |
| Manufacturers Part Number | DHF1 |
| Max Temperature | 122 °C |
| Brand | Escali |
Warranty
| Warranty | 2 yr |