Features
- Temperature Range: -20° to 80°F / -29° to 27°C
- Accuracy: ±2°F / ±1°C
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1 1/2 in |
| Height | 3 in |
| Weight | 0.1 lbs |
Product Details
| Min Temperature | -20 °C |
| Application | Food Service |
| Max Temperature | 80 °C |
| Includes | 2 Inch Glass Lens W/Printed HACCP F/C Dual Scale Dial |
| Material | Stainless Steel |
| Description | Refrigerator/Freezer Thermometer, Dry Storage |
| Manufacturers Part Number | 25HP-01-1 |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |