Features:
- Exceeds SAE requirements for reflectors
- Economical and easy to apply
- Low profile and less susceptible to knock-off and other types of damage
- No drilling or mechanical fasteners needed
Weights & Dimensions
| Length | 3 |
| Width | 3 in |
Product Details
| Type | Reflectors |
| Package Quantity | 50 |
| Description | Reflectors |
| Color | Red |
| Manufacturers Part Number | 7000129482 |
| Self Adhesive | Yes |
| Reflective Type | Reflective |
| Shape | Circle |
| Brand | 3M |