Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211167

MPN #: 7010291669

3M™ Diamond Grade™ 983-71NL Conspicuity Markings, 2"W x 150'L, Yellow - Pkg Qty 10

Product Description
3M™ Diamond Grade™ Rail Markings Series 983 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection. Highly reflective prismatic lenses with pressure sensitive adhesive with clear poly liner to mark emergency exits, side and rear perimeter of school buses for enhanced visibility and detection.

Features:
  • Durable--resists weather, dirt and aging
  • Non-corroding
  • Strong and durable for smooth surfaces, available in fluorescent yellow for 24-hour visibility
  • 3M™ Diamond Grade™ School Bus Markings make school buses more visible and help to improve safety for children and motorists
  • New flexible prismatic for around and over rivets and corners


PRICE
$1,399.50  Sold in packages of 10 / $139.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150
Width2 in

Product Details

TypeConspicuity Tape
Package Quantity10
DescriptionConspicuity Marking Tape
ColorYellow
Manufacturers Part Number7010291669
Self AdhesiveYes
Reflective TypeReflective
ShapeRectangle
Brand3M