- Produced from polypropylene (PP)
- Autoclavable
- Excellent rack for benchtop use or freezer storage.
- Excellent chemical & temperature resistance
Diamond Midi Centrifuge Tube, 5.0mL, Polypropylene, Attached Snap Cap, Graduated, Black, 200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$42.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 5.0mL ml |
| Closure Type | Snap cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 200 |
| Manufacturers Part Number | 111578BLK |
| Cap Color Family | Black |
| Brand | Globe Scientific |