Diamond Polishing 17" Scrubbing Pad, 400 Grit Red, 2 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Polishing 17" Red 400 Grit Heavy Duty Cleaning Pad - 2 Per Case
Diamond Polishing is a revolutionary cleaning system consisting of floor pads containing billions of microscopic diamonds which clean and polish the floor mechanically instead of using chemicals. Diamond Polishing can be used on most common floor surfaces such as terrazzo, natural stone, concrete, vinyl, and epoxy. Diamond Polishing transforms dull, worn floors into clean, glossy, and brightly polished floors. 400 Grit Diamond Pad for Heavy Duty Cleaning of worn concrete, terrazzo and natural stone floors. Effectively removes scratches and stains, leaving a clean, matte surface. Recommended for use on machines up to 350 rpm. Sold 2 pads per case.
Diamond Polishing is a revolutionary cleaning system consisting of floor pads containing billions of microscopic diamonds which clean and polish the floor mechanically instead of using chemicals. Diamond Polishing can be used on most common floor surfaces such as terrazzo, natural stone, concrete, vinyl, and epoxy. Diamond Polishing transforms dull, worn floors into clean, glossy, and brightly polished floors. 400 Grit Diamond Pad for Heavy Duty Cleaning of worn concrete, terrazzo and natural stone floors. Effectively removes scratches and stains, leaving a clean, matte surface. Recommended for use on machines up to 350 rpm. Sold 2 pads per case.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 17 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 2 |
| Description | For Heavy Duty Cleaning |
| Pad Shape | Round |
| Color | Red |
| Application | Scrubbing, Polishing |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | Up To 3000 rpm |
| Grit | 400 |
| Brand | Diamond Polishing |