Oreck® 12" Polishing Pad, White
|
Questions & Answers (0)
Product Description
Oreck® 12" Polish Pad for Orbiter Floor Machine. White. Sold 1 pad per pack.
CLEARANCE PRICE
$9.99was $16.75
Save $6.76 (40%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 12 in |
Product Details
| Type | Polishing Pad |
| Package Quantity | 1 |
| Description | For Orbital Floor Machine |
| Pad Shape | Round |
| Color | White |
| Application | Polishing |
| Manufacturers Part Number | 437051 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Oreck |